Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 36" x 36" Hypalon, 330-1/16M
Mfr # 330-1/16M
Zoro # G7934867
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Hypalon Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 330-1/16M
- Zoro # G7934867
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Hypalon Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 CE |
Grade | High Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 220°F |
Description
Rubber Sheet, Hypalon, Rubber Width 36 in, Rubber Length 36 in, Rubber Thickness 1/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 1/2 In Leg, 4 Ft (83197)
- ZORO SELECT Rubber Roll, Gum, 1/4 in. Thick, 5 ft., 40A (BULK-RS-NAT40-283)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- ZORO SELECT 1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A (BULK-RS-N70MIL-52)
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- E. JAMES Sheet Rubber, 3/8, 12" X 15ft Slab (2080-3/8X12X15)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/8" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-199)
- E. James Rubber Sheets & Strips