Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50
Mfr # 50050-1/16-30
Zoro # G7406579
product price: $220.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 30'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/16-30
- Zoro # G7406579
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 30' |
Details
Rubber Thickness | 1/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 30 ft, Rubber Thickness 1/16 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (7960_12_24)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-26)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-100)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (1500-3/4X)
- RUBBER-CAL EPDM, 0.062" X 6" X 36" 60A, ASTM D2000 BA (31-016-062)
- E. James Rubber Sheets & Strips