Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 24" X 10ft Tape Butyl
Mfr # 320-1/16X24X10TAPE
Zoro # G100778172
product price: $235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 24"
- Rubber Length 10'
- Rubber Material Butyl Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 320-1/16X24X10TAPE
- Zoro # G100778172
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 10' |
Details
Rubber Thickness | 1/16" |
Rubber Material | Butyl Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Butyl, Rubber Width 24 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/8" Thick (PS-ABSB-9)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- CR LAURENCE Decorative Metal Strip, 1/2 in W, 12 in L, 0.064 in Thick, Brass (8246)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- E. JAMES Rubber, Neoprene, 1/16"Thick, 12"x12", 60 (7710-1/16NEO1-A)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 40A (6040-3/32Z)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 60 (50060-1/4A)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x24", 60 (BULK-RS-SBRFR75-67)
- E. James Rubber Sheets & Strips