Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 2" X 24" Silicone 50
Mfr # 2950B-1/16Q
Zoro # G700779227
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 2"
- Rubber Length 24"
- Rubber Material Silicone Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2950B-1/16Q
- Zoro # G700779227
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Silicone Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Sheet Rubber, 1/16, 2" X 24" Silicone 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 To JT3 Tang End Drill Chuck Arbor (3700-0160)
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" (HF.375X1.5-240)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 2 In, 3 Ft L (2HHN4)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 7/16 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8C-250)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Sheet Rubber, 1/4, 2" x 36" Neo Economy 70 (50070-1/4X)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. James Rubber Sheets & Strips