Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 12" x 12" Neo Economy 70
Mfr # 50070-1/16A
Zoro # G7390086
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50070-1/16A
- Zoro # G7390086
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL03.00XOH)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.075x12x481)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft (HA.25X2-72)
- E. JAMES Rubber, Recycled, 5/16"Thick, 30"x24", 60A (8501-5/16G)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (387-1/8B)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (1500-1/4A)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-139)
- E. James Rubber Sheets & Strips