Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 10" X 3ft Tape Buna HG 60
Mfr # 5313HG1/16X10X3TAPE
Zoro # G100773320
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 10"
- Rubber Length 3'
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5313HG1/16X10X3TAPE
- Zoro # G100773320
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 3' |
Details
Rubber Thickness | 1/16" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Sheet Rubber, 1/16, 10" X 3ft Tape Buna High Grade 60 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 12" Length - Black (20-107)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C2)
- E. JAMES Sheet Rubber, 1, 6" X 5ft SBR Black (1500-1X6X5)
- E. JAMES Sheet Rubber, 3/8, 10" X 3ft SBR Black (1500-3/8X10X3)
- E. JAMES Sheet Rubber, 3/32, 8" X 12" Viton (350-3/32W)
- E. JAMES Rubber, Recycled, 1/16"Thick, 12"x12", 60A (8501-1/16A)
- E. JAMES Sheet, Gum, 1/4" Thick, 24" x 48", 40A (387-1/4H)
- E. JAMES Rubber Strip, SBR, 3/16"Thick, 36"x4", 70A (1500-3/16Y)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 36" Width x 12" Length - Black (3 Pack) (20-109)
- E. James Rubber Sheets & Strips