E. James

Sheet Rubber, 1, 6" X 5ft Slab


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1"
  • Rubber Width 6"
  • Rubber Length 5'
  • Rubber Material Neoprene Spring Rubber
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 6"
Rubber Length 5'

Details

Rubber Thickness 1"
Rubber Material Neoprene Spring Rubber
Rubber Color Black
Durometer 70A
Tensile Strength (PSI) 1500 PSI
Elongation 2
Finish Smooth
Standards ASTM D2000 BC
Grade Commerical Grade
Temperature Range - Adhesives -30°F to 220°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene, Rubber Width 6 in, Rubber Length 5 ft, Rubber Thickness 1 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.