Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1, 6" X 10ft Neo Economy 50
Mfr # 50050-1X6X10
Zoro # G7394170
product price: $139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1"
- Rubber Width 6"
- Rubber Length 10'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1X6X10
- Zoro # G7394170
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10' |
Details
Rubber Thickness | 1" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 6 in, Rubber Length 10 ft, Rubber Thickness 1 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1106_6_0)
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- E. JAMES Rubber, Recycled, 5/16"Thick, 30"x24", 60A (8501-5/16G)
- E. JAMES Sheet Rubber, 1/16, 8" X 3ft SBR Black (1500-1/16X8X3)
- E. JAMES Sheet Rubber, 3/8, 6" x 36" Neo Economy 50 (50050-3/8Z)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x12", 40A (6855C21/64N4D)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-H60-16)
- E. James Rubber Sheets & Strips