Shop All Rubber Edging
E. James
SBR Rubber, 50' Length, 3/8" Overall Width
Mfr # ESBP124263232-50
Zoro # G101961597
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR Rubber
- Overall Height 13/32"
- Overall Width 3/8"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # ESBP124263232-50
- Zoro # G101961597
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 13/32" |
Overall Width | 3/8" |
Length | 50' |
Details
Material | SBR Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, SBR, Style A, 3/8 in x 13/32 in 50 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-6)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7636)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- E. JAMES Silicone Rubber, 10' Length, 1/8" Overall Width (ESFP608304640)
- E. JAMES Silicone Rubber, 100' Length, 1/16" Overall Width (ESP604241632)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- E. JAMES SBR Rubber, 50' Length, 1/4" Overall Width (ESBP116202424-50)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-100)
- E. James Rubber Edging