Shop All Rubber Edging
E. James
SBR Rubber, 50' Length, 1/4" Overall Width
Mfr # ESBP116202424-50
Zoro # G901960905
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR Rubber
- Overall Height 5/16"
- Overall Width 1/4"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # ESBP116202424-50
- Zoro # G901960905
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/16" |
Overall Width | 1/4" |
Length | 50' |
Details
Material | SBR Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, SBR, Style A, 1/4 in x 5/16 in 50 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/2" Thick x 36" Width x 12" Length (20-110)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- E. JAMES Silicone Rubber, 100' Length, 1/16" Overall Width (ESP604241632)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP504200824-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- E. James Rubber Edging