Shop All Rubber Edging
E. James
SBR Rubber, 25' Length, 3/16" Overall Width
Mfr # ESBP112282032-25
Zoro # G901961162
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR Rubber
- Overall Height 7/16"
- Overall Width 3/16"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # ESBP112282032-25
- Zoro # G901961162
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 7/16" |
Overall Width | 3/16" |
Length | 25' |
Details
Material | SBR Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, SBR, Style A, 3/16 in x 7/16 in 25 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- USA INDUSTRIALS PTFE 36" L x 1" W x 3/8" Thick (BULK-PS-PTFE-1002)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Neoprene Rubber, 100' Length, 3/16" Overall Width (ENP612363048)
- E. JAMES Silicone Rubber, 10' Length, 1/8" Overall Width (ESFP608304640)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP504200824-10)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- E. James Rubber Edging