E. James

Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A


product price: $10.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/8"
  • Rubber Width 36"
  • Rubber Length 2"
  • Rubber Material Silicone Rubber
  • Rubber Color Red/Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 36"
Rubber Length 2"

Details

Rubber Thickness 1/8"
Rubber Material Silicone Rubber
Rubber Color Red/Orange
Durometer 60A
Tensile Strength (PSI) 500 PSI
Elongation 2
Finish Smooth
Standards ASTM D2000 BC
Grade Commerical Grade
Temperature Range - Adhesives -60°F to 350°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Strip, Silicone, Rubber Width 36 in, Rubber Length 2 in, Rubber Thickness 1/8 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.