Shop All Rubber Sheets & Strips
E. James
Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A
Mfr # 1500-3/4Z
Zoro # G401959331
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Width 36"
- Rubber Length 6"
- Rubber Material SBR Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-3/4Z
- Zoro # G401959331
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 6" |
Details
Rubber Thickness | 3/4" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, SBR, Rubber Width 36 in, Rubber Length 6 in, Rubber Thickness 3/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-882)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (PS-PC-SR-191)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 60 (50060-1/4A)
- E. JAMES Sheet Rubber, 1/2, 2" X 4ft SBR Black (1500-1/2X2X4)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- E. JAMES Sheet Rubber, 1/16, 8" X 3ft SBR Black (1500-1/16X8X3)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (1500-1/2X)
- E. JAMES Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (1500-3/8A)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- E. James Rubber Sheets & Strips