Shop All Rubber Sheets & Strips
E. James
Rubber Strip, SBR, 3/16"Thick, 36"x4", 70A
Mfr # 1500-3/16Y
Zoro # G801958514
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 36"
- Rubber Length 4"
- Rubber Material SBR Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-3/16Y
- Zoro # G801958514
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4" |
Details
Rubber Thickness | 3/16" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, SBR, Rubber Width 36 in, Rubber Length 4 in, Rubber Thickness 3/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (1500-1/8B)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-69)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Buna Commerical 40 (4040-1/4X4X4)
- E. JAMES Sheet Rubber, 1/32, 6" x 6" Silicone 30, 2830-1/32P (2830-1/32P)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- E. JAMES Sheet Rubber, 1/16, 36" X 4ft Neoprene HG30 (1030HG-1/16X36X4)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- E. James Rubber Sheets & Strips