Shop All Rubber Sheets & Strips
E. James
Rubber Strip, Neoprene, 3/32"Th, 36"x6", 40A
Mfr # 6040-3/32Z
Zoro # G101958665
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 36"
- Rubber Length 6"
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 6040-3/32Z
- Zoro # G101958665
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 6" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Neoprene Rubber, Width 36 in, Rubber Length 6 in, Rubber Thickness 3/32 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 5, 0.014 In (21014)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 4" W (HTSQ/44188-24)
- E. JAMES Sheet Rubber, 3/32, 24" X 15ft NEO FDA WHITE (380-3/32X24X15)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (1500-3/4X)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" SLAB, 2080-1/8M (2080-1/8M)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft SBR Black (1500-1/4X4X4)
- E. James Rubber Sheets & Strips