Shop All Rubber Sheets & Strips
E. James
Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A
Mfr # 1030-1/8HGXTAPE
Zoro # G101959051
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 36"
- Rubber Length 2"
- Rubber Material High Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1030-1/8HGXTAPE
- Zoro # G101959051
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 2" |
Details
Rubber Thickness | 1/8" |
Rubber Material | High Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 30A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 4.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | High Grade |
Temperature Range - Adhesives | -30°F to 225°F |
Application | Industrial, Commercial, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Neoprene, Rubber Width 36 in, Rubber Length 2 in, Rubber Thickness 1/8 in, 30A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 12" L, 12" W (G2 TI0.125x12x121)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/8 in W (18S.125-36)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Sheet Rubber, 1/8 X 4" X 4ft 100% recycled rubber (8501-1/8X4X4)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- E. JAMES Sheet Rubber, 3/4, 36" x 36" Natural Gum, 387-3/4M (387-3/4M)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 40A (BULK-RS-S40-12)
- E. James Rubber Sheets & Strips