Shop All Rubber Sheets & Strips
E. James
Rubber Strip, Neoprene, 1/2"Th, 36"x4", 70A
Mfr # 365-1/2HGYTAPE
Zoro # G101958795
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 36"
- Rubber Length 4"
- Rubber Material High Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 365-1/2HGYTAPE
- Zoro # G101958795
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4" |
Details
Rubber Thickness | 1/2" |
Rubber Material | High Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | High Grade |
Temperature Range - Adhesives | -30°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Neoprene, Rubber Width 36 in, Rubber Length 4 in, Rubber Thickness 1/2 in, Black , 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 30"x24", 60A (BULK-RS-RCY60-23)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L (4YNG3)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft (ZUSA-RC-1014)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Buna Commerical 40 (4040-1/4X4X4)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- E. JAMES Rubber Strip, SBR, 3/16"Thick, 36"x2", 70A (1500-3/16X)
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (1500-1/4Y)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 36"x36", 60A (BULK-RS-RCY60-39)
- E. James Rubber Sheets & Strips