Shop All Rubber Sheets & Strips
E. James
Rubber, Silicone, 1/2"Thick, 12"x12", 60A
Mfr # 2860-1/2A
Zoro # G801958262
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 2860-1/2A
- Zoro # G801958262
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -60°F to 350°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Silicone, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/2 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" Tape NEO FDA WHITE (380-1/8STAPE)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x4", 40A (BULK-RS-NAT40-334)
- E. James Rubber Sheets & Strips