Shop All Rubber Sheets & Strips
E. James
Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A
Mfr # 387-1/8C
Zoro # G501958838
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Length 12"
- Rubber Material Natural Gum Rubber
- Rubber Color Tan
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 387-1/8C
- Zoro # G501958838
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Natural Gum Rubber |
Rubber Color | Tan |
Durometer | 40A |
Tensile Strength (PSI) | 3000 PSI |
Elongation | 6 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 140°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Natural Gum Rubber Width 36 in, Rubber Length 12 in, Rubber Thickness 1/8 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- RANDALL 1 1/4In. PLASTIC ANGLE (4 FT P-654)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (387-1/8B)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Sheet Rubber, 3/4, 36" x 36" Natural Gum, 387-3/4M (387-3/4M)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-876)
- E. James Rubber Sheets & Strips