E. James

Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/16"
  • Rubber Length 12"
  • Rubber Material Natural Gum Rubber
  • Rubber Color Tan
  • Durometer 40A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 24"
Rubber Length 12"

Details

Rubber Thickness 1/16"
Rubber Material Natural Gum Rubber
Rubber Color Tan
Durometer 40A
Tensile Strength (PSI) 3000 PSI
Elongation 6
Finish Smooth
Standards ASTM D2000 AA
Grade Commerical Grade
Temperature Range - Adhesives -20°F to 140°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Natural Gum Rubber Width 24 in, Rubber Length 12 in, Rubber Thickness 1/16 in, 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.