E. James

Rubber Sheet, EPDM, 3/16"Thick, 36"x12", 50A


product price: $78.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rubber Thickness 3/16"
  • Rubber Width 36"
  • Rubber Length 12"
  • Rubber Material Military Grade EPDM Rubber
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 36"
Rubber Length 12"

Details

Rubber Thickness 3/16"
Rubber Material Military Grade EPDM Rubber
Rubber Color Black
Finish Smooth
Application Industrial, Commerical, Warehouse, Factory, Plant, Military Use

Description

Rubber Sheet, Military Spec. EPDM Rubber Sheet, Rubber Width 36 in, Rubber Length 12 in Rubber Thickness 3/16 in, Black, 50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.