Shop All Rubber Sheets & Strips
E. James
Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A
Mfr # 8328518EPDM8M
Zoro # G401961037
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Military Grade EPDM Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 8328518EPDM8M
- Zoro # G401961037
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Military Grade EPDM Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant, Military Use |
Description
Rubber Sheet, Mil Spec EPDM, Width 36 in, Length 36 in, Rubber Thickness 1/8 in, 80A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6063-T52 (1016)
- ZORO SELECT Black Carbon Fiber Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-CT-CF-10)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872510)
- E. JAMES Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (1500-3/8X)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (1500-1/4A)
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (6050-1Z)
- E. James Rubber Sheets & Strips