Shop All Rubber Sheets & Strips
E. James
Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A
Mfr # 1600-1/8ATAPE
Zoro # G801958088
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/8ATAPE
- Zoro # G801958088
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/8" |
Rubber Material | EPDM |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, EPDM, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/8 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-PC-580)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Commercial 50 (6050-1/16E)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" SBR Red, 1507-1/8M (1507-1/8M)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 6ft L (20-111)
- E. James Rubber Sheets & Strips