E. James

Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/4"
  • Rubber Width 36"
  • Rubber Length 36"
  • Rubber Material Military Grade EPDM Rubber
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 36"
Rubber Length 36"

Details

Rubber Thickness 1/4"
Rubber Material Military Grade EPDM Rubber
Rubber Color Black
Finish Smooth
Application Industrial, Commerical, Warehouse, Factory, Plant, Military Use

Description

Rubber Sheet, Mil Spec EPDM, Width 36 in, Length 36 in, Rubber Thickness 1/4 in, 80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.