Shop All Rubber Rolls
E. James
Rubber, SBR, 3/8 Th x 6 In W, 50 Ft, Black
Mfr # 1515-3/8X6X50
Zoro # G701960839
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8"
- Width 6"
- Length 50'
- Material SBR Skirtboard Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1515-3/8X6X50
- Zoro # G701960839
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 6" |
Length | 50' |
Details
Thickness | 3/8" |
Material | SBR Skirtboard Rubber |
Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, SBR, Rubber Width 6 in, Rubber Length 50 ft, Rubber Thickness 3/8 in, Blk 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872015)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (12506_12_0)
- E. JAMES Roll, Buna, 1/8 in. Thick, 10 ft., 60A (4060-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. JAMES Roll, Commercial, 3/32 in. Thick, 25 ft, 30A (6030-3/32-25)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (2080-1/8-15)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- E. James Rubber Rolls