Shop All Rubber Rolls
E. James
Rubber, SBR, 3/4 Th x 6 In W, 10 Ft, Black
Mfr # 1515-3/4X6X10
Zoro # G701960761
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4"
- Width 6"
- Length 10'
- Material SBR Skirtboard Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 1515-3/4X6X10
- Zoro # G701960761
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 6" |
Length | 10' |
Details
Thickness | 3/4" |
Material | SBR Skirtboard Rubber |
Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, SBR, Rubber Width 6 in, Rubber Length 10 ft, Rubber Thickness 3/4 in, Blk 60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.375-36)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-ACR-23)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- E. JAMES Roll, Neoprene, 1/4 x36 In W, 20 Ft, Blk, 70A (2080-1/4-20)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Roll, SBR, 1/2 in. Thick, 20 ft, 70A (1500-1/2-20)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. JAMES Roll, Buna, 1/8 in. Thick, 10 ft., 60A (4060-1/8-10)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (6050-1/8-15)
- E. James Rubber Rolls