Shop All Rubber Rolls
E. James
Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A
Mfr # 387-1/8-25
Zoro # G101958733
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 25'
- Material Natural Gum Rubber
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 387-1/8-25
- Zoro # G101958733
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 25' |
Details
Thickness | 1/8" |
Material | Natural Gum Rubber |
Color | Tan |
Standards | ASTM D2000 AA |
Durometer | 40A |
Grade | Commerical Grade |
Temperature Range | -20°F to 140°F |
Elongation | 6 |
Tensile Strength | 3000 PSI |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Natural Gum Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/8 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, White (ZUSA-XPE-53)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- ZORO SELECT Buna-N Roll, 40A, 10'x12"x0.125", Black (BULK-RS-H40-199)
- E. James Rubber Rolls