Shop All Rubber Rolls
E. James
Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A
Mfr # 387-1/4-25
Zoro # G801958675
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 25'
- Material Natural Gum Rubber
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 387-1/4-25
- Zoro # G801958675
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 25' |
Details
Thickness | 1/4" |
Material | Natural Gum Rubber |
Color | Tan |
Durometer | 40A |
Grade | Commerical Grade |
Elongation | 6 |
Standards | ASTM D2000 AA |
Temperature Range | -20°F to 140°F |
Tensile Strength | 3000 PSI |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Natural Gum Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/4 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/4" Thick (BULK-PS-PVC-334)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9447-M)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (6040-1/8-15)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Roll, Commercial, 3/32 in. Thick, 25 ft, 30A (6030-3/32-25)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (1515-1/4X6X50)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- E. James Rubber Rolls