Shop All Rubber Edging
E. James
Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width
Mfr # 1507-1/16H
Zoro # G6503283
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR Rubber
- Overall Height 1/16"
- Overall Width 24"
- Length 48"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1507-1/16H
- Zoro # G6503283
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Height | 1/16" |
Overall Width | 24" |
Length | 48" |
Details
Material | SBR Rubber |
Color | Red |
Item | Rubber,Red Sbr,1/16"Thick,24"X 48",70A |
Application | Industrial, commerical, warehouse, factory, plant use |
Standards | ASTM D2000 AA |
Finish | Smooth |
Durometer | 70A |
Min. Temp. (F) | -20°F |
Max. Temp. (F) | 170°F |
Tensile Strength | 400 psi |
Grade | General Purpose |
Elongation | 1.5 |
Description
Rubber,Red Sbr,1/16" Thick,24"x 48",70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 (42140)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES EPDM Rubber, 25' Length, 1/2" Overall Width (EEP132404423-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- E. JAMES SBR Rubber, 10' Length, 3/8" Overall Width (ESBP124263232-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.63 in Overall Width, Style: Top Bulb (1820-10)
- E. James Rubber Edging