Shop All Rubber Sheets & Strips
E. James
Rubber, Recycled, 1/16"Thick, 48"x48", 60A
Mfr # 8501-1/16K
Zoro # G101961191
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Recycled Rubber
- Rubber Color Black Speckled
- Durometer 60A
- Tensile Strength (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 8501-1/16K
- Zoro # G101961191
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48" |
Rubber Length | 48" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Recycled Rubber |
Rubber Color | Black Speckled |
Durometer | 60A |
Tensile Strength (PSI) | 250 PSI |
Elongation | 1.15 |
Finish | Coarse |
Standards | Coarse |
Grade | Anti-Skid |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 220°F |
Description
Rubber Sheet, Recycles Rubber, Width 48 in, Length 48 in, Rubber Thickness 1/16 in, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Round Bar, SS, 36 in Overall L (23641_36_0)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1A)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Rubber, Recycled, 1/16"Thick, 12"x12", 60A (8501-1/16A)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/4, 4" X 24" NEO FDA WHITE (380-1/4R)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- E. James Rubber Sheets & Strips