Shop All Rubber Sheets & Strips
E. James
Rubber, Recycled, 1/16"Thick, 12"x12", 60A
Mfr # 8501-1/16A
Zoro # G801961286
product price: $0.90
/ea
Sold in multiples of 10 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Recycled Rubber
- Rubber Color Black Speckled
- Durometer 60A
- Tensile Strength (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 8501-1/16A
- Zoro # G801961286
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Recycled Rubber |
Rubber Color | Black Speckled |
Durometer | 60A |
Tensile Strength (PSI) | 250 PSI |
Elongation | 1.15 |
Finish | Coarse |
Standards | Coarse |
Grade | Anti-Skid |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 220°F |
Description
Rubber Sheet, Recycles Rubber, Width 12 in, Length 12 in, Rubber Thickness 1/16 in, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 36" W x 1/4" Thick (BULK-PS-PVC-26)
- E. JAMES Sheet Rubber, 1/16 X 2" X 24" 100% recycled rubber (8501-1/16Q)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Tape Neo Commercial 60 (6060-3/16X6X5TAPE)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- E. JAMES Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (387-1/4C)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-871)
- E. James Rubber Sheets & Strips