Shop All Rubber Rolls
E. James
Rubber, Neoprene, 3/16 In Th, 36 Inx10 Ft
Mfr # 1055HG-3/16-10
Zoro # G801960838
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Width 36"
- Length 10'
- Material High Grade Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1055HG-3/16-10
- Zoro # G801960838
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 3/16" |
Material | High Grade Neoprene Rubber |
Color | Black |
Finish | Smooth |
Elongation | 3.8 |
Standards | ASTM D2000 BC |
Durometer | 60A |
Grade | High Grade |
Temperature Range | -30°F to 225°F |
Tensile Strength | 1500 PSI |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 3 Ft L (2AVD4)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- E. James Rubber Rolls