Shop All Rubber Rolls
E. James
Rubber, Neoprene, 3/16 In Th, 36 Inx10 Ft
Mfr # 1030HG-3/16-10
Zoro # G901959930
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Width 36"
- Length 10'
- Material High Grade Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1030HG-3/16-10
- Zoro # G901959930
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 3/16" |
Material | High Grade Neoprene Rubber |
Color | Black |
Finish | Smooth |
Grade | High Grade |
Durometer | 30A |
Standards | ASTM D2000 BC |
Elongation | 4.5 |
Tensile Strength | 1200 PSI |
Temperature Range | -30°F to 225°F |
Application | Industrial, Commercial, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.051mm (316-002-6-100)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- E. JAMES Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (1515-1/2X6X25)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- E. James Rubber Rolls