Shop All Rubber Rolls
E. James
Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft
Mfr # 6040-1/8-15
Zoro # G101960958
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 15'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 6040-1/8-15
- Zoro # G101960958
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 15' |
Details
Thickness | 1/8" |
Material | Neoprene Rubber |
Color | Black |
Finish | Smooth |
Grade | Commerical Grade |
Durometer | 40A |
Standards | ASTM D2000 BC |
Elongation | 3.5 |
Temperature Range | -20°F to 170°F |
Tensile Strength | 1000 PSI |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/8in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/16" Thick (BULK-PS-PC-100)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 36"L (BULK-RS-S40-19)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-271)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. JAMES Roll, SBR, 1/2 in. Thick, 20 ft, 70A (1500-1/2-20)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- E. JAMES Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (1515-1/4X6X50)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- USA INDUSTRIALS High Strength Buna-N Rubber Sheet - 40A - 1/4" T x 18" W x 36" L (BULK-RS-BHS40-652)
- E. James Rubber Rolls