Shop All Rubber Sheets & Strips
E. James
Rubber, Neoprene, 1/4"Thick, 12"x12", 30A
Mfr # 6030-1/4A
Zoro # G401958198
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-1/4A
- Zoro # G401958198
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 30A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Neoprene Rubber, Width 12 in, Rubber Length 12 in, Rubber Thickness 1/4 in, 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_36)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001315BLU)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 1 Ft L (2AHG5)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (1500-3/4X)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- E. JAMES Rubber Strip, SBR, 3/16"Thick, 36"x2", 70A (1500-3/16X)
- E. JAMES Sheet Rubber, 3/4, 4" X 12" Neo Economy 50 (50050-3/4U)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- E. James Rubber Sheets & Strips