Shop All Rubber Sheets & Strips
E. James
Rubber, Neoprene, 1/16"Thick, 36"x12", 50A
Mfr # 1149T1C11/16N5D
Zoro # G401961167
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 12"
- Rubber Material Military Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1149T1C11/16N5D
- Zoro # G401961167
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Military Grade Neoprene Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant, Military Use |
Description
Rubber, Neoprene, Rubber Width 36 in, Rubber Length 12 in, Rubber Thickness 1/16 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-UHMW-378)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 6ft Length (20-116)
- E. JAMES Rubber, Buna-N, 1/32"Thick, 24"x12", 40A (5340-1/32HGB)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft SBR Black (1500-1/4X10X3)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- E. JAMES Sheet Rubber, 3/32, 24" X 15ft NEO FDA WHITE (380-3/32X24X15)
- ZORO SELECT Rubber, Buna, 3/32 In Th, 36 Inx15 Ft (BULK-RS-H70-1019)
- E. James Rubber Sheets & Strips