Shop All Rubber Sheets & Strips
E. James
Rubber, Neoprene, 1/16"Thick, 12"x12", 60
Mfr # 7710-1/16NEO1-A
Zoro # G901959978
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Cloth Inserted Neoprene Rubber
- Rubber Color Black
- Finish Smooth
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 7710-1/16NEO1-A
- Zoro # G901959978
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Cloth Inserted Neoprene Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Neoprene 1 PLY, Width 12 in, Length 12 in, Rubber Thickness 1/16 in, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.750 Thick, 48 X 96 (SHDPENA.750-48X96)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- E. JAMES Sheet Rubber, 1/16" NEO 1 Ply 12" X 15ft (7710-1/16NEO1-X12X15)
- E. JAMES Rubber, Neoprene, 3/32"Thick, 36"x12", 30A (3065DSCF2332N3D)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft SBR Black (1500-1/4X10X3)
- E. JAMES Sheet Rubber, 3/16, 2" X 12" SBR Black (1500-3/16T)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- E. James Rubber Sheets & Strips