Shop All Rubber Rolls
E. James
Rubber, Neoprene, 1/16 In Th, 36 Inx25 Ft
Mfr # 6040-1/16-25
Zoro # G801960197
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 25'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 6040-1/16-25
- Zoro # G801960197
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 25' |
Details
Thickness | 1/16" |
Material | Neoprene Rubber |
Color | Black |
Finish | Smooth |
Grade | Commerical Grade |
Durometer | 40A |
Elongation | 3.5 |
Standards | ASTM D2000 BC |
Temperature Range | -20°F to 170°F |
Tensile Strength | 1000 PSI |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/16in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-PC-3)
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2" Dia. (2XMH9)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.375X.625-6)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (1515-1/4X12X25)
- E. JAMES Roll, Commercial, 1/8 in. Thick, 25 ft, 30A (6030-1/8-25)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. James Rubber Rolls