Shop All Rubber Sheets & Strips
E. James
Rubber, Hypalon, 1/16"Thick, 36"x12", 60A
Mfr # 330-1/16CTAPE
Zoro # G801960142
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 12"
- Rubber Material Hypalon Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 330-1/16CTAPE
- Zoro # G801960142
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Hypalon Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 CE |
Grade | High Grade |
Temperature Range - Adhesives | -20°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Hypalon, Rubber Width 36 in, Rubber Length 12 in, Rubber Thickness 1/16 in, Black , 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.125x1.5-72)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7363_72_0)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (1500-3/4X)
- E. JAMES Sheet Rubber, 1/8, 6" X 4ft Neo Economy 50 (50050-1/8X6X4)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Sheet Rubber, 3/8, 8" X 24" Neo Economy 70 (50070-3/8E)
- E. JAMES Sheet, Food Grade, 3/16 " Thick, 5 ft., 50A (380-3/16-5)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-24)
- E. James Rubber Sheets & Strips