Shop All Rubber Rolls
E. James
Rubber, Gum, 1/8 In Th, 36 Inx15 Ft
Mfr # 387-1/8-15
Zoro # G401958808
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 15'
- Material Natural Gum Rubber
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 387-1/8-15
- Zoro # G401958808
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 15' |
Details
Thickness | 1/8" |
Material | Natural Gum Rubber |
Color | Tan |
Finish | Smooth |
Standards | ASTM D2000 AA |
Durometer | 40A |
Elongation | 6 |
Grade | Commerical Grade |
Tensile Strength | 3000 PSI |
Temperature Range | -20°F to 140°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Natural Gum Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/8 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-101)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- MAYHEW SCREWDRIVER 5/16x28" OL STOCK 5724 (MY35724)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- E. James Rubber Rolls