Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/8" Thick, 48" x 48", 60A, Length: 50 ft.
Mfr # 1600-1/8K
Zoro # G6502513
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Overall Height 1/8"
- Overall Width 36"
- Material EPDM Rubber
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/8K
- Zoro # G6502513
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 50 ft. |
Overall Height | 1/8" |
Overall Width | 36" |
Details
Material | EPDM Rubber |
Application | Industrial, commerical, warehouse, factory, plant use |
Color | Black |
Item | Foam Rubber Seal |
Max. Temp. (F) | 225°F |
Standards | ASTM D2000 BA |
Min. Temp. (F) | -40°F |
Flange Thickness | 1/8" |
Flange Finish | Smooth |
Durometer | 60A |
Elongation | 3 |
Tensile Strength | 1000 psi |
Grade | Commerical |
Description
Rubber, Epdm, 1/8 In.Thick,48 In. X 48 In., 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (2XPA9)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (HR/1-72)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/8" Thick (BULK-PS-UHMW-222)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- E. James Rubber Edge Trim Seals