Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/4" Thick, 36" x 48", 60A, Length: 40 ft.
Mfr # 1600-1/4J
Zoro # G6502507
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft.
- Overall Height 1/4"
- Overall Width 36"
- Material EPDM Rubber
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/4J
- Zoro # G6502507
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 40 ft. |
Overall Height | 1/4" |
Overall Width | 36" |
Details
Material | EPDM Rubber |
Application | Industrial, commerical, warehouse, factory, plant use |
Item | Foam Rubber Seal |
Color | Black |
Max. Temp. (F) | 225°F |
Min. Temp. (F) | -40°F |
Standards | ASTM D2000 BA |
Flange Thickness | 1/4" |
Flange Finish | Smooth |
Tensile Strength | 1000 psi |
Grade | Commerical |
Elongation | 3 |
Durometer | 60A |
Description
Rubber, Epdm, 1/4 In.Thick,36 In. X 48 In., 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx4Ft L (HP.188X12-48)
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874020)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135BT-25)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- E. James Rubber Edge Trim Seals