Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/4" Thick, 24" x 48", 60A, Length: 40 ft.
Mfr # 1600-1/4H
Zoro # G6502437
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft.
- Overall Height 1/4"
- Overall Width 36"
- Material EPDM Rubber
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/4H
- Zoro # G6502437
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 40 ft. |
Overall Height | 1/4" |
Overall Width | 36" |
Details
Material | EPDM Rubber |
Application | Industrial, commerical, warehouse, factory, plant use |
Item | Foam Rubber Seal |
Color | Black |
Max. Temp. (F) | 225°F |
Standards | ASTM D2000 BA |
Min. Temp. (F) | -40°F |
Flange Thickness | 1/4" |
Flange Finish | Smooth |
Durometer | 60A |
Grade | Commerical |
Elongation | 3 |
Tensile Strength | 1000 psi |
Description
Rubber, Epdm, 1/4 In.Thick,24 In. X 48 In., 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 8 In, 3 Ft (61F.75X8-36)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PC-615)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.063" Thick (PS-NYLB-218)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- TRIM-LOK Rubber Edging, 1" H, 100 ft L, 3/4" W (X2007-100)
- FROST KING Weatherseal, 10 ft., Gray, EPDM (V27GA)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- E. James Rubber Edge Trim Seals