Shop All Rubber Edge Trim Seals
E. James
Rubber, Epdm, 1/16" Thick, 24" x 48", 60A, Length: 100 ft.
Mfr # 1600-1/16H
Zoro # G6502400
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Overall Height 1/16"
- Overall Width 36"
- Material EPDM Rubber
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/16H
- Zoro # G6502400
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft. |
Overall Height | 1/16" |
Overall Width | 36" |
Details
Material | EPDM Rubber |
Application | Industrial, commerical, warehouse, factory, plant use |
Item | Foam Rubber Seal |
Color | Black |
Standards | ASTM D2000 BA |
Max. Temp. (F) | 225°F |
Min. Temp. (F) | -40°F |
Flange Thickness | 1/16" |
Flange Finish | Smooth |
Durometer | 60A |
Tensile Strength | 1000 psi |
Elongation | 3 |
Grade | Commerical |
Description
Rubber, Epdm, 1/16 In.Thick,24 In. X 48 In., 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- K & S PRECISION METALS 38x12 RND BRS Tube (8135)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBA1)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- HOPKINS Edpm Rubber Ws (1058)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- FROST KING Weatherseal, Ribbed, 10 ft., White, EPDM (V27WA)
- E. James Rubber Edge Trim Seals