Shop All Rubber Cords
E. James
Rubber Cord, Silicone, 7/16 In Dia, 10 Ft
Mfr # CSSIL-7/16-10
Zoro # G001961185
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Length 10'
- Color Red/Orange
- Height 7/16 in
- Thickness 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSSIL-7/16-10
- Zoro # G001961185
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 7/16 in |
Details
Material | Silicone Rubber |
Color | Red/Orange |
Thickness | 7/16 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Silicone Rubber Cord Stock,7/16 In Dia,10 Ft, 70 Durometer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (612_72_0)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15 (17550)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 25 Ft. (CSBUNAFDA1/425)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (CSBUNA-5/16-10)
- E. JAMES Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (CSEPDM-1/4-100)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (CSNEO-1/16-100)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- E. James Rubber Cords