Shop All Rubber Cords
E. James
Rubber Cord, Silicone, 3/16 In Dia, 10 Ft
Mfr # CSSIL-3/16-10
Zoro # G801959986
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Length 10'
- Color Red/Orange
- Thickness 3/16 in
- Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSSIL-3/16-10
- Zoro # G801959986
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 3/16 in |
Details
Material | Silicone Rubber |
Color | Red/Orange |
Thickness | 3/16 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Silicone Rubber Cord Stock,3/16 In Dia,10 Ft, 70 Durometer,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 5.7mm10 Ft. (ZUSA-RC-1288)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-26)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_12_36)
- E. JAMES Rubber Cord, EPDM, 3/16 In Dia, 100 Ft (CSEPDM-3/16-100)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (CSNEO-3/16-25)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- E. JAMES Rubber Cord, Buna, 5.7mm Dia, 10 Ft (CSBUNA5.7-10)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (CSEPDM-5/8-100)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 10 Ft. (ZUSA-RC-481)
- E. James Rubber Cords