Shop All Rubber Cords
E. James
Rubber Cord, Silicone, 1/2 In, 50 Ft.
Mfr # SCSSIL-1/2-50
Zoro # G801961156
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Length 50'
- Color Red/Orange
- Height 1/2 in
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # SCSSIL-1/2-50
- Zoro # G801961156
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 50' |
Height | 1/2 in |
Details
Material | Silicone Rubber |
Color | Red/Orange |
Thickness | 1/2 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Cord,Silicone,1/2 In,50 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PE-457)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x96)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- E. JAMES Rubber Cord, Silicone, 3/8 In, 10 Ft. (SCSSIL-3/8-10)
- E. JAMES Rubber Cord, Silicone, 3/8 In, 50 Ft. (SCSSIL-3/8-50)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- E. JAMES Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (CSEPDM-1/4-100)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- E. James Rubber Cords