Shop All Rubber Cords
E. James
Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft
Mfr # CSNEO-5/16-100
Zoro # G001959540
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Length 100'
- Color Black
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSNEO-5/16-100
- Zoro # G001959540
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 100' |
Height | 5/16 in |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 5/16 in |
Description
Round Neoprene Rubber Cord Stock,5/16 In Dia,100 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 7/8 in W (40S.875-12)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (CSEPDM-1/2-10)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (CSSIL-5/16-100)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- E. JAMES Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (CSSIL-7/16-10)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- ZORO SELECT PU Rubber Rod, 4 in x 12 in, 60A, Black (BULK-RR-P60-64)
- E. James Rubber Cords