Shop All Rubber Cords
E. James
Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft
Mfr # CSNEO-1/8-10
Zoro # G401959218
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Length 50'
- Color Black
- Height 1/8 in
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSNEO-1/8-10
- Zoro # G401959218
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 50' |
Height | 1/8 in |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 1/8 in |
Description
Round Neoprene Rubber Cord Stock,1/8 In Dia,50 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (PS-PC-SR-193)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.018 in Wire Dia, Black (3028732)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 40A (BULK-RS-S40-790)
- ZORO SELECT 1/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60MIL-20)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (CSBUNA-5/16-25)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (CSNEO-1/8-50)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (CSSIL-5/16-100)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (CSNEO-1/16-100)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 100 Ft. (CSBUNAFDA1/4100)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- E. James Rubber Cords