Shop All Rubber Cords
E. James
Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft
Mfr # CSNEO-1/4-100
Zoro # G901959190
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Length 10'
- Color Black
- Height 1/8 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSNEO-1/4-100
- Zoro # G901959190
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 1/8 in |
Details
Material | Neoprene Rubber |
Color | Black |
Thickness | 1/8 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Neoprene Rubber Cord Stock,1/8 In Dia,10 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 10 Ft (CSNEO-1/4-10)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 100 Ft. (CSBUNAFDA1/4100)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 500 Ft (X301-500)
- E. James Rubber Cords